Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCE-12N1206NKLP Saginaw Control & Engineering Enclosures, Nema-1 Enclosure w/Knockouts
MFG Item Number
SCE-12N1206NKLP
SCE-12N1206NKLP Saginaw Control & Engineering Enclosures, Nema-1 Enclosure w/Knockouts
MFG Item Number
SCE-12N1206NKLP
This item cannot be canceled or returned
Description
Nema-1 Enclosure w/Knockouts
Specifications
Specifications
| Manufacturer Part Number |
SCE-12N1206NKLP |
| Manufacturer |
Saginaw Control & Engineering |
| Family Series |
Saginaw Control & Engineering Enclosures |
| Description |
Nema-1 Enclosure w/Knockouts |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Comments |
ANSI-61 Gray Powder Coat |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCE-12N1206NKLP
Saginaw Control & Engineering Enclosures