SCE-24P20
Saginaw Control & Engineering Enclosures

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SCE-24P20 Saginaw Control & Engineering Enclosures, Subpanel, Bent
MFG Item Number
SCE-24P20

SCE-24P20 Saginaw Control & Engineering Enclosures, Subpanel, Bent

MFG Item Number
SCE-24P20
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SCE-24P20
Subpanel, Bent

Series Information

Specifications

Specifications
Manufacturer Part Number SCE-24P20
Manufacturer Saginaw Control & Engineering
Family Series Saginaw Control & Engineering Enclosures
Description Subpanel, Bent
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Comments Bent
Nominal Height 24 "
Nominal Width 20 "
Net Weight 14 lbs
Gross Weight 14 lbs