SCE-42P24
Saginaw Control & Engineering Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCE-42P24

Saginaw Control & Engineering Enclosures

SCE-42P24

Saginaw Control & Engineering Enclosures
Subpanel, Bent
MFG Item Number
SCE-42P24
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SCE-42P24
Subpanel, Bent

Series Information

Specifications

Specifications
Manufacturer Part Number SCE-42P24
Manufacturer Saginaw Control & Engineering
Family Series Saginaw Control & Engineering Enclosures
Description Subpanel, Bent
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Comments Bent
Nominal Height 42 "
Nominal Width 24 "
Net Weight 31 lbs
Gross Weight 31 lbs