Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCE-TEMNO Saginaw Control & Engineering Thermostats, Thermostat (Normally Open)
MFG Item Number
SCE-TEMNO
SCE-TEMNO Saginaw Control & Engineering Thermostats, Thermostat (Normally Open)
MFG Item Number
SCE-TEMNO
This item cannot be canceled or returned
Description
Thermostat (Normally Open)
Specifications
Specifications
| Manufacturer Part Number |
SCE-TEMNO |
| Manufacturer |
Saginaw Control & Engineering |
| Family Series |
Saginaw Control & Engineering Thermostats |
| Description |
Thermostat (Normally Open) |
| Type |
Mechanical |
| Voltage |
120 VAC, 24 VDC, 250 VAC |
| Nominal Voltage |
120 VAC, 24 VDC, 240 VAC |
| Contact Arrangement |
NO |
| Sensor Element |
Thermostatic Bimetal |
| Setting Range |
30-140 °F |
| Mounting |
DIN Rail |
| Enclosure |
Plastic |
| Engineering Units |
Fahrenheit |
| Application |
Cooling |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SCE-TEMNO
Saginaw Control & Engineering Thermostats