Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCE4X1-100 Carlon, a T & B Brand Conduit, Resi-Gard Series, 3/4 INCH RESI-GARD 100 FT
MFG Item Number
SCE4X1-100
SCE4X1-100 Carlon, a T & B Brand Conduit, Resi-Gard Series, 3/4 INCH RESI-GARD 100 FT
MFG Item Number
SCE4X1-100
This item cannot be canceled or returned
Description
Conduit, Resi-Gard Series
3/4 INCH RESI-GARD 100 FT
Resi-Gard Series Information
Specifications
Specifications
| Manufacturer Part Number |
SCE4X1-100 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Resi-Gard |
| Family Series |
Carlon, a T & B Brand Conduit, Resi-Gard Series |
| Description |
3/4 Inch Resi-Gard orange non-metallic flexible raceway, length-100. |
| Trade Size |
3/4 " |
| Feet/Pkg. |
100 ' |
| Material |
Polyvinyl Chloride (PVC) |
| Color |
Orange |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
SCE4X1-100
Carlon, a T & B Brand Conduit, Resi-Gard Series