Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit Mounts, SCE Series
SCE977HC
Carlon, a T & B Brand Conduit Mounts, SCE Series
1-1/2 INCH CONDUIT CLAMP 5/BAG
This item cannot be canceled or returned
Description
Conduit Mounts, SCE Series
1-1/2 INCH CONDUIT CLAMP 5/BAG
- Designed to Secure Resi‑Gard Raceway or Bundled Cable
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
SCE977HC |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
SCE |
| Family Series |
Carlon, a T & B Brand Conduit Mounts, SCE Series |
| Description |
1-1/2 Inch Non-metallic orange conduit clamp. |
| Composition |
Non-Metallic |
| Rigid Size (in) |
1-1/2 " |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
SCE977HC
Carlon, a T & B Brand Conduit Mounts, SCE Series