Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SCF2424 Wiegmann Enclosures, SC Series, FLUSH COVER SC SERIES 24X24 CS -GRY
SCF2424 Wiegmann Enclosures, SC Series, FLUSH COVER SC SERIES 24X24 CS -GRY
This item cannot be canceled or returned
Description
FLUSH COVER SC SERIES 24X24 CS -GRY
Nema Type 1 UL E6924; CSA LL66078 16, 14, or 12 Gauge Steel Gray Polyester Powder Finish Lift‑Off Cover SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Mounting Holes On Back Available With or Without Knockouts Flat, Removable Covers Fastened With Plated Steel Screws Galvanized Steel Used On Some Models
Specifications
Specifications
Manufacturer Part Number
SCF2424
Manufacturer
Wiegmann
Product Series
SC
Family Series
Wiegmann Enclosures, SC Series
Description
Flush Cover Screw-Cover Series 24X24 Carbon Steel - Gray
Accessory Type
Cover
Material
Carbon Steel
Composition
Metallic
Comments
Flush Cover for 24 x 24 in Box
Net Weight
15 lbs
Gross Weight
15 lbs
SCF2424
Wiegmann Enclosures, SC Series