Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCF4848 Wiegmann Enclosures, FLUSH COVER SC SERIES 48X48 CS -GRY
SCF4848 Wiegmann Enclosures, FLUSH COVER SC SERIES 48X48 CS -GRY
This item cannot be canceled or returned
Description
FLUSH COVER SC SERIES 48X48 CS -GRY
Specifications
Specifications
| Manufacturer Part Number |
SCF4848 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
SC-FCOVER-50X50 |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Flush Cover for 48 x 48 in Box |
| Net Weight |
0 lbs |
| Gross Weight |
29 lbs |
SCF4848
Wiegmann Enclosures