Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCF4848G Wiegmann Enclosures, FLUSH COVER SC SERIES 48X48 CS -GLV
SCF4848G Wiegmann Enclosures, FLUSH COVER SC SERIES 48X48 CS -GLV
This item cannot be canceled or returned
Description
FLUSH COVER SC SERIES 48X48 CS -GLV
Specifications
Specifications
| Manufacturer Part Number |
SCF4848G |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
SC,FLUSH COVER ONLY,GALV,50X50 |
| Accessory Type |
Cover |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Comments |
Flush Cover for 48 x 48 in Box, Galvanized |
| Net Weight |
0 lbs |
| Gross Weight |
29 lbs |
SCF4848G
Wiegmann Enclosures