Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
SCF7324-78
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series
60A, REC, 3P4W, AT, 600V, SC
MFG Item Number
SCF7324-78
This item cannot be canceled or returned
Description
Plugs & Receptacles, DuraGard Series
60A, REC, 3P4W, AT, 600V, SC
DuraGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
SCF7324-78 |
| Manufacturer |
Russellstoll, a T & B Brand |
| Product Series |
DuraGard |
| Family Series |
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series |
| Description |
Receptacle with Screw Cap, 60Amps, 3 Pole 4 Wire, 600 Volts |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Non-Metallic |
| Comments |
Angle Type Plug Polarization |
| Net Weight |
3.4 lbs |
| Gross Weight |
3.4 lbs |
SCF7324-78
Russellstoll, a T & B Brand Plugs & Receptacles, DuraGard Series