Series Information
| Manufacturer Part Number | SCG-PG132-L |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Non Armoured Cable Gland, Thread Size PG13.5, Cable Range 6 to 12mm, Thread Length 10mm, Stainless Steel |
| Hub Size | PG13.5 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4 |
| Split Frame | No |
| Cable Diameter Range | 0.24-0.47 " |
| Type | Non Armoured Cable Gland |
| Composition | Metallic |
| Material | 316 Stainless Steel |
| Hazardous Location | No |
| Approvals | UL |
| Protection Rating | IP68 |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |