Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCH12 Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, .64 OPENING, CHR PLT
SCH12 Bryant Electric Electrical Box Covers, WALLPLATE, 1-G, .64 OPENING, CHR PLT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, .64 OPENING, CHR PLT
Specifications
Specifications
| Manufacturer Part Number |
SCH12 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 .64 Opening, Standard Size, Chrome Plated Steel |
| Composition |
Metallic |
| Material |
Chrome |
| Number of Gangs |
1 |
| Cover Type |
Telephone Outlet |
| Cover Design |
Flat |
| Comments |
0.640 in. dia. Hole |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
SCH12
Bryant Electric Electrical Box Covers