Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, SCHB Series
SCHB-16
Sealmaster Bearings, SCHB Series
1 Inch, Hanger Bearing Bearing
This item cannot be canceled or returned
Description
1 Inch, Hanger Bearing Bearing
- Ductile Iron Hanger Bearing
- Ball Rolling Elements
- Setscrew Lock
- Internal Bearing Lube
Specifications
Specifications
| Manufacturer Part Number |
SCHB-16 |
| Manufacturer |
Sealmaster |
| Product Series |
SCHB |
| Family Series |
Sealmaster Bearings, SCHB Series |
| Description |
1 Inch, Hanger Bearing Bearing |
| Bearing Type |
Hanger Bearing |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
Set Screw |
| Shaft Diameter |
1 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCHB-16
Sealmaster Bearings, SCHB Series