Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Transducers, SC4 Series
SCL4130K
Dwyer Instruments Transducers, SC4 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SCL4130K |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SC4 |
| Family Series |
Dwyer Instruments Transducers, SC4 Series |
| Description |
0-500 F/K Lo Volt |
| Voltage |
12 VDC, 24 VDC |
| Output Signal |
Milliamps (mADC), Volts (VDC) |
| Mounting |
DIN Rail |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
SCL4130K
Dwyer Instruments Transducers, SC4 Series