Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCM-38I Autonics Media Converters, Communication Converter Module
SCM-38I Autonics Media Converters, Communication Converter Module
This item cannot be canceled or returned
Description
Communication Converter Module
Specifications
Specifications
| Manufacturer Part Number |
SCM-38I |
| Manufacturer |
Autonics |
| Family Series |
Autonics Media Converters |
| Description |
Communication Converter Module (RS232c - RS485 convertible), 1200_115200bps,distance: Max. 1.2 |
| Converter Type |
Serial to Serial |
| Total Number of Ports |
2 |
| Primary Port Style |
D-Sub |
| Primary Port Standard |
RS-232 |
| Primary Port Quantity |
1 |
| Voltage |
12-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Mounting |
Desktop |
| Operating Temperature |
14-131 °F |
| Approvals |
CE |
| Net Weight |
0.1013 lbs |
| Gross Weight |
0.2331 lbs |
SCM-38I
Autonics Media Converters