Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCM-US48I Autonics Media Converters, Communication Converter Module (
MFG Item Number
SCM-US48I
SCM-US48I Autonics Media Converters, Communication Converter Module (
MFG Item Number
SCM-US48I
This item cannot be canceled or returned
Description
Communication Converter Module (
Specifications
Specifications
| Manufacturer Part Number |
SCM-US48I |
| Manufacturer |
Autonics |
| Family Series |
Autonics Media Converters |
| Description |
Communication Converter Module ( RS485 - USB convertible), 1200_115200bps, Max. 1.2 km,5VDC |
| Converter Type |
USB to Serial |
| Total Number of Ports |
2 |
| Primary Port Style |
USB 2.0 |
| Primary Port Standard |
Standard B type (Male) |
| Primary Port Quantity |
1 |
| Voltage |
5 VDC |
| Nominal Voltage |
6 VDC |
| Mounting |
Desktop |
| Operating Temperature |
14-131 °F |
| Approvals |
CE |
| Net Weight |
0.0756 lbs |
| Gross Weight |
0.4338 lbs |
SCM-US48I
Autonics Media Converters