Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCN05-6 Brady Wire Identification, ClipSleeve Wire Marker Size 05 Legend
SCN05-6 Brady Wire Identification, ClipSleeve Wire Marker Size 05 Legend
This item cannot be canceled or returned
Description
Wire Identification, Series
ClipSleeve Wire Marker Size 05 Legend
Specifications
Specifications
| Manufacturer Part Number |
33056 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
ClipSleeve Wire Markers Size 05 Nylon 22 AWG - 20 AWG, 6 Pack of 300 Each |
| Material |
Nylon |
| Color |
Black, White |
| Application |
Wire And Cable Labeling |
| Legend |
6 |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |
SCN05-6
Brady Wire Identification