SCN05-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN05-C Brady Wire Identification, ClipSleeve Wire Marker Size 05 Legend

MFG Item Number
33062

SCN05-C Brady Wire Identification, ClipSleeve Wire Marker Size 05 Legend

MFG Item Number
33062
Item Number
SCN05-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN05-C
ClipSleeve Wire Marker Size 05 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33062
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 05 Nylon 22 AWG - 20 AWG, C Pack of 300 Each
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend C
Net Weight 0 lbs
Gross Weight 0.04 lbs