SCN07-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN07-B Brady Wire Identification, ClipSleeve Wire Marker Size 07 Legend

MFG Item Number
33011

SCN07-B Brady Wire Identification, ClipSleeve Wire Marker Size 07 Legend

MFG Item Number
33011
Item Number
SCN07-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN07-B
ClipSleeve Wire Marker Size 07 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33011
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, B Pack of 300 Each
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend B
Net Weight 0 lbs
Gross Weight 0.055 lbs