SCN09-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN09-W

Brady Wire Identification

SCN09-W

Brady Wire Identification
ClipSleeve Wire Marker Size 09 Legend
Item Number
SCN09-W
MFG Item Number
33182
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN09-W
ClipSleeve Wire Marker Size 09 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33182
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 09 Nylon 18 AWG - 18 AWG, W Pack of 300 Each
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend W
Net Weight 0 lbs
Gross Weight 0.035 lbs