SCN10-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN10-N

Brady Wire Identification

SCN10-N

Brady Wire Identification
ClipSleeve Wire Marker Size 10 Legend
Item Number
SCN10-N
MFG Item Number
33123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN10-N
ClipSleeve Wire Marker Size 10 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33123
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 10 Nylon 16 AWG - 14 AWG, N Pack of 300 Each
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend N
Net Weight 0 lbs
Gross Weight 0.04 lbs