Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Wire Identification
SCN13-8
Brady Wire Identification
ClipSleeve Wire Marker Size 13 Legend
This item cannot be canceled or returned
Description
Wire Identification, Series
ClipSleeve Wire Marker Size 13 Legend
Specifications
Specifications
| Manufacturer Part Number |
33208 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
ClipSleeve Wire Markers Size 13 Nylon 14 AWG - 14 AWG, 8 Pack of 300 Each |
| Material |
Nylon |
| Color |
Black, White |
| Application |
Wire And Cable Labeling |
| Legend |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0.06 lbs |
SCN13-8
Brady Wire Identification