SCN15-I-CAP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN15-I-CAP

Brady Wire Identification

SCN15-I-CAP

Brady Wire Identification
ClipSleeve Wire Marker Size 15 Legend
Item Number
SCN15-I-CAP
MFG Item Number
33918
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN15-I-CAP
ClipSleeve Wire Marker Size 15 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33918
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 15 Nylon 14 AWG - 12 AWG, I Pack of 300 Each
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend I
Net Weight 0 lbs
Gross Weight 0.08 lbs