SCN23-J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN23-J

Brady Wire Identification

SCN23-J

Brady Wire Identification
ClipSleeve Wire Marker Size 23 Legend
Item Number
SCN23-J
MFG Item Number
33419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN23-J
ClipSleeve Wire Marker Size 23 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33419
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 23 Nylon 8 AWG - 4 AWG, J Pack of 50 Pieces
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend J
Net Weight 0 lbs
Gross Weight 0.02 lbs