SCN45-U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCN45-U

Brady Wire Identification

SCN45-U

Brady Wire Identification
ClipSleeve Wire Marker Size 45 Legend
Item Number
SCN45-U
MFG Item Number
33630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN45-U
ClipSleeve Wire Marker Size 45 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33630
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 45 Nylon 0 AWG - 0 AWG, U Pack of 50 Pieces
Material Nylon
Color Black, White
Application Wire And Cable Labeling
Legend U
Net Weight 0 lbs
Gross Weight 0.045 lbs