SCN45-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SCN45-W Brady Wire Identification, ClipSleeve Wire Marker Size 45 Legend
MFG Item Number
33632

SCN45-W Brady Wire Identification, ClipSleeve Wire Marker Size 45 Legend

MFG Item Number
33632
Item Number
SCN45-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
SCN45-W
ClipSleeve Wire Marker Size 45 Legend

Series Information

Specifications

Specifications
Manufacturer Part Number 33632
Manufacturer Brady
Family Series Brady Wire Identification
Description ClipSleeve Wire Markers Size 45 Nylon 0 AWG - 0 AWG, W Pack of 50 Pieces
Material Nylon
Color Black, White
Application Cable & Wire Marking
Legend W
Net Weight 0 lbs
Gross Weight 0.045 lbs