Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Wire Identification
SCN61-8
Brady Wire Identification
ClipSleeve Wire Marker Size 61 Legend
This item cannot be canceled or returned
Description
Wire Identification, Series
ClipSleeve Wire Marker Size 61 Legend
Specifications
Specifications
| Manufacturer Part Number |
33708 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
ClipSleeve Wire Markers Size 61 Nylon 0 AWG - 0 AWG, 8 Pack of 50 Pieces |
| Material |
Nylon |
| Color |
Black, White |
| Application |
Wire And Cable Labeling |
| Legend |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0.08 lbs |
SCN61-8
Brady Wire Identification