Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, SCNM Series
SCNM-30
Ilsco Power Distribution Blocks, SCNM Series
AL MEC (M) (30) 4-14 (T) (4)
This item cannot be canceled or returned
Description
Power Distribution Blocks, SCNM Series
AL MEC (M) (30) 4-14 (T) (4)
Specifications
Specifications
| Manufacturer Part Number |
SCNM-30 |
| Manufacturer |
Ilsco |
| Product Series |
SCNM |
| Family Series |
Ilsco Power Distribution Blocks, SCNM Series |
| Description |
AL MEC (M) (30) 4-14 (T) (4) 1000-6 T UL CSA |
| Number of Poles |
1 |
| Number of Inputs per Pole |
30 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
14-4 AWG |
| Output Wire Range |
6 AWG-1,000 kcmil |
| Cover Included |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
Solar Combiner Node |
| Net Weight |
0 lbs |
| Gross Weight |
0.664 lbs |
SCNM-30
Ilsco Power Distribution Blocks, SCNM Series