SCP-270-324/250VLTG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP-270-324/250VLTG

WEG Electric Drives

SCP-270-324/250VLTG

WEG Electric Drives
Capacitor, 270-324 MFD, 250VAC,
MFG Item Number
SCP-270-324/250VLTG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SCP-270-324/250VLTG
Capacitor, 270-324 MFD, 250VAC,

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives
Manufacturer Part Number SCP-270-324/250VLTG
Description Capacitor, 270-324 MFD, 250VAC, Motor Start
Accessory Type Capacitor
Voltage 250 V
Net Weight 0.356 lbs
Gross Weight 0.356 lbs