SCP-430-516/110VLTG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP-430-516/110VLTG

WEG Electric Drives

SCP-430-516/110VLTG

WEG Electric Drives
START CAP 430-516 MFD 110V, J2
MFG Item Number
SCP-430-516/110VLTG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
SCP-430-516/110VLTG
START CAP 430-516 MFD 110V, J2

Series Information

Specifications

Specifications
Manufacturer WEG Electric
Family Series WEG Electric Drives
Manufacturer Part Number SCP-430-516/110VLTG
Description START CAP 430-516 MFD 110V, J2
Accessory Type Capacitor
Voltage 110 V
Net Weight 0.191 lbs
Gross Weight 0.191 lbs