Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCP-PTD2.5/1MGREY IMO Terminal Blocks, Double Wire Entry Modular Plug Middle Fo
MFG Item Number
SCP-PTD2.5/1MGREY
SCP-PTD2.5/1MGREY IMO Terminal Blocks, Double Wire Entry Modular Plug Middle Fo
MFG Item Number
SCP-PTD2.5/1MGREY
This item cannot be canceled or returned
Description
Double Wire Entry Modular Plug Middle Fo
Specifications
Specifications
| Manufacturer Part Number |
SCP-PTD2.5/1MGREY |
| Manufacturer |
IMO |
| Family Series |
IMO Terminal Blocks |
| Description |
Double Wire Entry Modular Plug Middle For Spring Clamp Terminal 500V 24A 2.5mm Grey |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
1 |
| Connection Actuation |
Push-In |
| UL Voltage |
500 VAC |
| Current Rating |
25 A |
| Wire Size Range |
12-28 AWG |
| IEC Voltage |
500 VAC |
| Color |
Gray |
| Wire Entry Position |
Top |
| Composition |
Polyamide, Nylon |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-212 °F |
| Plug Gender |
Male |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCP-PTD2.5/1MGREY
IMO Terminal Blocks