Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCP100S24X-CP1
Power Supply, 24VDC, 3.8A, 1Ph, 100W
MFG Item Number
SCP100S24X-CP1
This item cannot be canceled or returned
Description
Power Supply, 24VDC, 3.8A, 1Ph, 100W
Specifications
Specifications
| Manufacturer Part Number |
SCP100S24X-CP1 |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Power Supplies |
| Description |
Power Supply, 24VDC, 3.8A, 1Ph, 100W 100-240VAC/100-353VDC Input, Class2, IP67 Enclosed |
| AC Voltage |
85-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Output VDC |
24 VDC |
| Output Current |
62 A |
| Number of Outputs |
1 |
| Mounting |
Chassis |
| Operating Temperature |
-40-158 °F |
| Approvals |
CE, CSA, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2.922 lbs |
SCP100S24X-CP1
SolaHD Power Supplies