Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCP102D24XC02 Appleton Power Supplies, SCP-X Series, 100Wx2 4Out 24V Ext Env Grd Ps
MFG Item Number
SCP102D24XC02
SCP102D24XC02 Appleton Power Supplies, SCP-X Series, 100Wx2 4Out 24V Ext Env Grd Ps
MFG Item Number
SCP102D24XC02
This item cannot be canceled or returned
Description
Power Supplies, SCP-X Series
100Wx2 4Out 24V Ext Env Grd Ps
Specifications
Specifications
| Manufacturer Part Number |
SCP102D24XC02 |
| Manufacturer |
Appleton |
| Product Series |
SCP-X |
| Family Series |
Appleton Power Supplies, SCP-X Series |
| Description |
100Wx2 4Out 24V Ext Env Grd Ps |
| Nominal Input Voltage |
240 VAC |
| Input Frequency |
125 Hz, 250 Hz, 380 Hz, 48 Hz |
| Nominal Output Voltage |
24 VDC |
| Mounting |
Chassis |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Operating Temperature |
-13-140 °F |
| Approvals |
CSA, UL |
| Net Weight |
4.8 lbs |
| Gross Weight |
4.8 lbs |
SCP102D24XC02
Appleton Power Supplies, SCP-X Series