SCP30S15BDN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP30S15BDN Appleton Power Supplies, 30W 15V Sw Pwr Sply Slim Din

MFG Item Number
SCP30S15BDN

SCP30S15BDN Appleton Power Supplies, 30W 15V Sw Pwr Sply Slim Din

MFG Item Number
SCP30S15BDN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SCP30S15BDN
30W 15V Sw Pwr Sply Slim Din

Series Information

Specifications

Specifications
Manufacturer Part Number SCP30S15BDN
Manufacturer Appleton
Family Series Appleton Power Supplies
Description 30W 15V Sw Pwr Sply Slim Din
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Frequency 125 Hz, 48 Hz
Nominal Output Voltage 12 VDC
Output Current 2 A
Number of Outputs 2
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs