SCP30S24DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP30S24DN Appleton Power Supplies, 30W 24V Sw Pwr Sply Din

MFG Item Number
SCP30S24DN

SCP30S24DN Appleton Power Supplies, 30W 24V Sw Pwr Sply Din

MFG Item Number
SCP30S24DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SCP30S24DN
30W 24V Sw Pwr Sply Din

Series Information

Specifications

Specifications
Manufacturer Part Number SCP30S24DN
Manufacturer Appleton
Family Series Appleton Power Supplies
Description 30W 24V Sw Pwr Sply Din
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Frequency 125 Hz, 48 Hz
Nominal Output Voltage 24 VDC
Output Current 1.3 A
Number of Outputs 2
Mounting Chassis, DIN Rail
Operating Temperature -13-149 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs