Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SCP30S5-DN SolaHD Power Supplies, SCP Series, 30W 5V SW PWR SPLY DIN
MFG Item Number
SCP30S5-DN
SCP30S5-DN SolaHD Power Supplies, SCP Series, 30W 5V SW PWR SPLY DIN
MFG Item Number
SCP30S5-DN
This item cannot be canceled or returned
Description
Power Supplies, SCP Series
International approvals for global use DIN Rail or Chassis Mount These switchers are compact, rugged power supplies designed to power many of your industrial control and instrumentation devices and equipment, with high reliability and tight regulation through the most difficult factory‑floor conditions around the world.. PowerBoost industrial overload design.
Many output voltages, 3.3‑48 Volts; single, dual, triple
Specifications
Specifications
Manufacturer Part Number
SCP30S5-DN
Manufacturer
SolaHD
Product Series
SCP
Family Series
SolaHD Power Supplies, SCP Series
Description
Low Profile DIN Rail Mount Single Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 6.0 A
Power
30 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
60 Hz
Phase
1
Nominal Output Voltage
6 VDC
Output VDC
5 VDC
Output Current
6 A
Number of Outputs
1
Mounting
DIN Rail, Panel
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-77-149 °F
Approvals
CE, cURus, UL60950
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
SCP30S5-DN
SolaHD Power Supplies, SCP Series