SCP30T512DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP30T512DN Appleton Power Supplies, 30W 5/12/12V Sw Pwr Sply Din

MFG Item Number
SCP30T512DN

SCP30T512DN Appleton Power Supplies, 30W 5/12/12V Sw Pwr Sply Din

MFG Item Number
SCP30T512DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SCP30T512DN
30W 5/12/12V Sw Pwr Sply Din

Series Information

Specifications

Specifications
Manufacturer Part Number SCP30T512DN
Manufacturer Appleton
Family Series Appleton Power Supplies
Description 30W 5/12/12V Sw Pwr Sply Din
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Frequency 125 Hz, 48 Hz
Nominal Output Voltage 12 VDC
Output Current 0.6 A
Number of Outputs 3
Mounting Chassis, DIN Rail
Operating Temperature -13-149 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs