SCP30T515-DN
SolaHD Power Supplies, SCP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCP30T515-DN

SolaHD Power Supplies, SCP Series

SCP30T515-DN

SolaHD Power Supplies, SCP Series
30W 5/15/15V SW PWR SPLY DIN
MFG Item Number
SCP30T515-DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SCP Series
Item #
SCP30T515-DN
30W 5/15/15V SW PWR SPLY DIN

SCP Series Information

  • International approvals for global use
  • DIN Rail or Chassis Mount

These switchers are compact, rugged power supplies designed to power many of your industrial control and instrumentation devices and equipment, with high reliability and tight regulation through the most difficult factory‑floor conditions around the world.. PowerBoost industrial overload design.

  • Many output voltages, 3.3‑48 Volts; single, dual, triple

Specifications

Specifications
Manufacturer Part Number SCP30T515-DN
Manufacturer SolaHD
Product Series SCP
Family Series SolaHD Power Supplies, SCP Series
Description Low Profile DIN Rail Mount Triple Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 3.0 A, Voltage Output 2: -15 Vdc, 0.5 A, Voltage Output 3: 15 Vdc, 0.5 A
AC Voltage 85-264 VAC
Input Frequency 50-60 Hz
Output VDC 5-15 VDC
Output Current 3 A
Number of Outputs 3
Mounting DIN
Encapsulated Yes
Operating Temperature -13-149 °F
Approvals CE, IEC, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs