Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCR-1709 Benshaw Soft Starters, SCR-1709
SCR-1709 Benshaw Soft Starters, SCR-1709
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Benshaw Soft Starters |
| Manufacturer |
Benshaw |
| Manufacturer Part Number |
2101793 |
| Description |
Replacement SCR Module for RB2, RB3, RX2E and RX3E Low and Medium Voltage Soft Starters, 1500A, 1800V - Reference BISCR15001850 |
| Type |
Replacement SCR Module |
| For Use With |
RB2, RB3, RX2E, RX3E |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCR-1709
Benshaw Soft Starters