SCR210
Schneider HVAC Sensors, SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCR210

Schneider HVAC Sensors, SCR Series

SCR210

Schneider HVAC Sensors, SCR Series
Carbon Dioxide Transmitter: SCR210,
Item Number
SCR210
MFG Item Number
164989
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, SCR Series
Item #
SCR210
Carbon Dioxide Transmitter: SCR210,

SCR Series Information

Schneider Electric's SCR series of wall mounted Living Space sensors measure the levels of CO2, RH (if equipped) and temperature of air inside a room.

Specifications

Specifications
Manufacturer Part Number 164989
Manufacturer Schneider
Product Series SCR
Family Series Schneider HVAC Sensors, SCR Series
Description Carbon Dioxide Transmitter: SCR210, Room, Wall, Temp, LED, TAC I/NET, 10 k Ohm T2
Type Carbon Dioxide
Application Indoor
Input 20-36 VDC, 24 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor Yes
Humidity Range 0-100 % RH
Operating Temperature 32-122 °F
Display LED
Override No
Set Point Yes
Approvals CE, UL
Comments Uses TAC I/NET System
Net Weight 0 lbs
Gross Weight 0 lbs