Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, SCREW Series
SCREW1224-50
Hammond Manufacturing Enclosures, SCREW Series
50-PK 12-24 SCREW & NYLON WASH
MFG Item Number
SCREW1224-50
This item cannot be canceled or returned
Description
50-PK 12-24 SCREW & NYLON WASH
Specifications
Specifications
| Manufacturer Part Number |
SCREW1224-50 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
SCREW |
| Family Series |
Hammond Manufacturing Enclosures, SCREW Series |
| Description |
50-PK 12-24 SCREW & NYLON WASH |
| Accessory Type |
12-24 Quadrex Head with Starter Tip Screw Pack |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
With Nylon Washers |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.51 lbs |
SCREW1224-50
Hammond Manufacturing Enclosures, SCREW Series