Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, SCREW Series
SCREWM6-100
Hammond Manufacturing Enclosures, SCREW Series
100-PKG M6 x 0.75 & NYLON WASH
MFG Item Number
SCREWM6-100
This item cannot be canceled or returned
Description
100-PKG M6 x 0.75 & NYLON WASH
Specifications
Specifications
| Manufacturer Part Number |
SCREWM6-100 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
SCREW |
| Family Series |
Hammond Manufacturing Enclosures, SCREW Series |
| Description |
100-PKG M6 x 0.75 & NYLON WASH |
| Accessory Type |
M6 Quadrex Head with Starter Tip Screw Pack |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
With Nylon Washers |
| Net Weight |
0.99 lbs |
| Gross Weight |
0.99 lbs |
SCREWM6-100
Hammond Manufacturing Enclosures, SCREW Series