Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, SCREW Series
SCREWM6-25
Hammond Manufacturing Enclosures, SCREW Series
25-PKG SCREWS & NYLON WASHER
MFG Item Number
SCREWM6-25
This item cannot be canceled or returned
Description
25-PKG SCREWS & NYLON WASHER
Specifications
Specifications
| Manufacturer Part Number |
SCREWM6-25 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
SCREW |
| Family Series |
Hammond Manufacturing Enclosures, SCREW Series |
| Description |
25-PKG SCREWS & NYLON WASHER |
| Accessory Type |
M6 Quadrex Head with Starter Tip Screw Pack |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
With Nylon Washers |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
SCREWM6-25
Hammond Manufacturing Enclosures, SCREW Series