Series Information
| Manufacturer Part Number | SCREWM6-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Fasteners |
| Description | The M6 mounting screws secure equipment and accessories to M6 screw rails and cage nuts on 4 post racks and cabinets. They are steel, black, with a 0.4 inch 10mm head diameter and 0.59 inch 15mm thread length. Each package includes 100 pieces. |
| Screw Type | Machine |
| Bit Type | Phillips, Slotted |
| Color | Black |
| Material | Steel |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.77 lbs |