Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fasteners
SCRW,HHC1/4X11/4SS4
Eaton's B-Line series Fasteners
Item Number
SCRW,HHC1/4X11/4SS4
MFG Item Number
78101184985
This item cannot be canceled or returned
Description
Item #
SCRW,HHC1/4X11/4SS4
Specifications
Specifications
| Manufacturer Part Number |
78101184985 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fasteners |
| Description |
Clamp |
| Screw Type |
Hex Lag |
| Size |
1/4 x 4-1/4 |
| Screw Head Type |
Hex Head |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SCRW,HHC1/4X11/4SS4
Eaton's B-Line series Fasteners