SCS-111100
Dwyer Instruments Protection Relays, SCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCS-111100

Dwyer Instruments Protection Relays, SCS Series

SCS-111100

Dwyer Instruments Protection Relays, SCS Series
Solid Core Current Switch With
MFG Item Number
SCS-111100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SCS Series
Item #
SCS-111100
Solid Core Current Switch With

SCS Series Information


Specifications

Specifications
Manufacturer Part Number SCS-111100
Manufacturer Dwyer Instruments
Product Series SCS
Family Series Dwyer Instruments Protection Relays, SCS Series
Description Solid Core Current Switch With Adjustable Set Point
Enclosure Solid Core
Power Supply Self Powered
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs