SCS-120025
Dwyer Instruments Protection Relays, SCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCS-120025

Dwyer Instruments Protection Relays, SCS Series

SCS-120025

Dwyer Instruments Protection Relays, SCS Series
Solid Core Current Switch With
MFG Item Number
SCS-120025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SCS Series
Item #
SCS-120025
Solid Core Current Switch With

SCS Series Information


Specifications

Specifications
Manufacturer Part Number SCS-120025
Manufacturer Dwyer Instruments
Product Series SCS
Family Series Dwyer Instruments Protection Relays, SCS Series
Description Solid Core Current Switch With Fixed Set Point At 0.25 A
Enclosure Solid Core
Power Supply Self Powered
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs