SCS-220150-R
Dwyer Instruments Protection Relays, SCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SCS-220150-R

Dwyer Instruments Protection Relays, SCS Series

SCS-220150-R

Dwyer Instruments Protection Relays, SCS Series
Split Core Current Switch Fixed Set
MFG Item Number
SCS-220150-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SCS Series
Item #
SCS-220150-R
Split Core Current Switch Fixed Set

SCS Series Information


Specifications

Specifications
Manufacturer Part Number SCS-220150-R
Manufacturer Dwyer Instruments
Product Series SCS
Family Series Dwyer Instruments Protection Relays, SCS Series
Description Split Core Current Switch Fixed Set Point At 1.5 A With Attached Control Relay
Enclosure Split Core
Power Supply Self Powered
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs