Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SCS-5 Penn Union Grounding, SCS Series, Bronze Service Post Connector
SCS-5 Penn Union Grounding, SCS Series, Bronze Service Post Connector
This item cannot be canceled or returned
Description
Bronze Service Post Connector
- Manufactured from High Copper Content Wrought Alloy for Maximum Conductivity
- Designed to Ground Two Cables to Steel Structures, Bus Bars, or Transformers
- True Hex Design for Body and Nut Simplifies Installation with Standard Socket, Box, or Open End Wrenches
Specifications
Specifications
| Manufacturer Part Number |
SCS5 |
| Manufacturer |
Penn Union |
| Product Series |
SCS |
| Family Series |
Penn Union Grounding, SCS Series |
| Description |
Bronze Service Post Connector |
| Conductor Size |
2-1/0 AWG |
| Number of Conductors |
2 |
| Material |
Bronze |
| For Use With |
Busbar, Steel Structure, Transformer |
| Direct Burial |
Yes |
| Stud Size |
1/2-13 |
| Approvals |
cULus |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.34 lbs |
SCS-5
Penn Union Grounding, SCS Series