Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Power Centers, Spider II Series
SCSB0
Hubbell Power Centers, Spider II Series
SPIDER II BOX, 60A 3PH 120/208V, S/B
This item cannot be canceled or returned
Description
Power Centers, Spider II Series
SPIDER II BOX, 60A 3PH 120/208V, S/B
Spider II Series Information
- Temporary Power Boxes
- Indoor and Outdoor Use, Suitable for Wet and Dry Locations
- NEMA 3R, Rainproof Enclosure
Specifications
Specifications
| Manufacturer Part Number |
SCSB0 |
| Manufacturer |
Hubbell |
| Product Series |
Spider II |
| Family Series |
Hubbell Power Centers, Spider II Series |
| Description |
SPIDER II BOX, 60A 3PH 120/208V, S/B |
| Input Voltage |
120 VAC, 208 VAC |
| Output Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Output Receptacles |
(6) 20A Straight Blade, (2) 60A Pin and Sleeve |
| Current Rating |
60 A |
| Receptacle Details |
(6) HBL53R61 GFI Receptacles, (1) HBL560B9R Receptacle, (1) HBL560R9W Receptacle |
| Inlet Type |
Pin and Sleeve-HBL560B9R |
| Flip Cover |
Yes |
| Overload Protection |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cUL, UL |
| Net Weight |
54 lbs |
| Gross Weight |
53.65 lbs |
SCSB0
Hubbell Power Centers, Spider II Series